
Hydraulic replacement filter for H90208020BN / HYDAC/HYCON
Mfr # B1HF0006480
Zoro # G312360912
product price: $45.89
/eaSold in multiples of 4 for $183.56
Key Features
Inside Dia.
1.004 in
Application
Filtration
Microns
20 ยต
Outside Dia.
1.772 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006480
Zoro #
G312360912
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.004 in
Outside Dia.
1.772 in
Length
8.228 in
Details
Application
Filtration
Microns
20 ยต
Item
Hydraulic Filter
Head Material
Microglass
Description
Beta 1 Filters B1HF0012082 is a quality replacement for HYDAC/HYCON / H90208020BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.