
Hydraulic replacement filter for H90218010BH / HYDAC/HYCON
Mfr # B1HF0006631
Zoro # G110480423
product price: $159.99
/eaSold in multiples of 2 for $319.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
H90218010BH
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006631
Zoro #
G110480423
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.268"
Outside Dia.
1.772"
Inside Diameter
1"
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
H90218010BH
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0012094 is a quality replacement for HYDAC/HYCON / H90218010BH.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.