
Hydraulic replacement filter for H9093 / BALDWIN
Mfr # B1HF0006513
Zoro # G114231311
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Length
12.99 in
Microns
20
Outside Dia.
3.07 in
Inside Dia.
1.69 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006513
Zoro #
G114231311
UPC #
-
Country of Origin
Italy
Dimensions
Length
12.99 in
Outside Dia.
3.07 in
Inside Dia.
1.69 in
Details
Microns
20
Application
Filtration
Filter Media
Microglass
Item
Hydraulic Filter
Replaces Brand
BALDWIN
Replaces Part
H9093
Material
Microglass
Description
Beta 1 Filters B1HF0006770 is a quality replacement for BALDWIN / H9093.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for H9093 / BALDWIN
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.