
Hydraulic replacement filter for HC0008FUP11H / PALL
Mfr # B1HF0124268
Zoro # G610498164
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
PALL
Replaces OEM Part
HC0008FUP11H
Filter Media
Microglass
Micron Rating
3 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0124268
Zoro #
G610498164
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.354"
Outside Dia.
3.13"
Inside Diameter
1.264"
Details
Replaces OEM Brand
PALL
Replaces OEM Part
HC0008FUP11H
Filter Media
Microglass
Micron Rating
3 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0124279 is a quality replacement for PALL / HC0008FUP11H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.