Zoro Homepage

Hydraulic replacement filter for HC2217FCP4H / PALL

  • Mfr # B1HF0075458

  • Zoro # G110494468


product price: $140.99
/ea
Sold in multiples of 2 for $281.98
Free Shipping & Returns

Key Features

Replaces OEM Brand
PALL
Replaces OEM Part
HC2217FCP4H
Filter Media
Microglass
Micron Rating
3 ยต
Outside Dia.
2.717"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0075458
Zoro #
G110494468
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.717"
Length
4.528"
Inside Diameter
1.346"

Details

Replaces OEM Brand
PALL
Replaces OEM Part
HC2217FCP4H
Filter Media
Microglass
Micron Rating
3 ยต
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0083026 is a quality replacement for PALL / HC2217FCP4H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.