Zoro Homepage

Hydraulic replacement filter for HC4704FCP8H / PALL

  • Mfr # B1HF0003332

  • Zoro # G512361771


product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns

Key Features

Microns
3 ยต
Length
8.346 in
Application
Filtration
Head Material
Microglass
Outside Dia.
3.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0003332
Zoro #
G512361771
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.346 in
Outside Dia.
3.11 in
Inside Dia.
2.402 in

Details

Item
Hydraulic Filter
Microns
3 ยต
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0004462 is a quality replacement for PALL / HC4704FCP8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.