Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HC4704FKS13H / PALL

  • Mfr # B1HF0003356

  • Zoro # G912362354


product price: $130.99
/ea
Sold in multiples of 2 for $261.98
Free Shipping & Returns

Key Features

Microns
10 ยต
Head Material
Microglass
Application
Filtration
Outside Dia.
3.11 in
Length
12.992 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0003356
Zoro #
G912362354
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.11 in
Length
12.992 in
Inside Dia.
2.402 in

Details

Item
Hydraulic Filter
Microns
10 ยต
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0004493 is a quality replacement for PALL / HC4704FKS13H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.