
Hydraulic replacement filter for HC6400FUN16H / PALL
Mfr # B1HF0041146
Zoro # G411451696
product price: $115.99
/eaSold in multiples of 2 for $231.98
Free Shipping & Returns
Key Features
Head Material
Cellulose
Microns
10 ยต
Outside Dia.
3.898"
Inside Dia.
1.594"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0041146
Zoro #
G411451696
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.898"
Inside Dia.
1.594"
Length
8.661"
Details
Item
Hydraulic Filter
Head Material
Cellulose
Microns
10 ยต
Application
Filtration
Filter Media
Microglass
Description
Beta 1 Filters B1HF0044809 is a quality replacement for PALL / HC6400FUN16H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.