Hydraulic replacement filter for HC8304FDN16H / PALL
- Mfr # B1HF0001207
- Zoro # G712366071
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Length
14.646 in
Outside Dia.
5.394 in
Inside Dia.
3.78 in
Application
Filtration
Head Material
Microglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0001207
- Zoro #
- G712366071
- UPC #
- -
- Country of Origin
- Italy
- Item
- Hydraulic Filter
- Application
- Filtration
- Head Material
- Microglass
- Microns
- 5 µ
Dimensions
- Length
- 14.646 in
- Outside Dia.
- 5.394 in
- Inside Dia.
- 3.78 in
Description
Beta 1 Filters B1HF0003515 is a quality replacement for PALL / HC8304FDN16H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.