Zoro Homepage

Hydraulic replacement filter for HC8304FDT16H / PALL

  • Mfr # B1HF0001211

  • Zoro # G710476611


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
PALL
Filter Media
Microglass
Micron Rating
20 µ
Outside Dia.
5.394"
Length
14.646"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001211
Zoro #
G710476611
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.394"
Length
14.646"
Inside Diameter
3.78"

Details

Replaces OEM Brand
PALL
Replaces OEM Part
HC8304FDT16H
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0003535 is a quality replacement for PALL / HC8304FDT16H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.