
Hydraulic replacement filter for HC8700FDN4H / PALL
Mfr # B1HF0042244
Zoro # G710480984
product price: $71.15
/eaSold in multiples of 4 for $284.60
Key Features
Replaces OEM Brand
PALL
Replaces OEM Part
HC8700FDN4H
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0042244
Zoro #
G710480984
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.724"
Outside Dia.
1.969"
Inside Diameter
0.965"
Details
Replaces OEM Brand
PALL
Replaces OEM Part
HC8700FDN4H
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0045504 is a quality replacement for PALL / HC8700FDN4H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.