Zoro Homepage

Hydraulic replacement filter for HC8904FCT16H / PALL

  • Mfr # B1HF0001275

  • Zoro # G612358879


product price: $132.99
/ea
Sold in multiples of 2 for $265.98
Free Shipping & Returns

Key Features

Outside Dia.
3.839 in
Head Material
Microglass
Microns
20 ยต
Inside Dia.
2.539 in
Length
16.339 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001275
Zoro #
G612358879
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.839 in
Inside Dia.
2.539 in
Length
16.339 in

Details

Head Material
Microglass
Item
Hydraulic Filter
Microns
20 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0003762 is a quality replacement for PALL / HC8904FCT16H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.