
Hydraulic replacement filter for HC8904FKN14Z / PALL
Mfr # B1HF0126505
Zoro # G816051873
product price: $128.99
/eaSold in multiples of 2 for $257.98
Free Shipping & Returns
Key Features
Outside Dia.
3.84 in
Filter Media
Microglass
Filter Rating (Microns)
5
Length
13.58 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0126505
Zoro #
G816051873
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.84 in
Length
13.58 in
Inside Dia.
2.54 in
Details
Filter Media
Microglass
Filter Rating (Microns)
5
Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Replaces Brand
PALL
Description
Beta 1 Filters B1HF0126506 is a quality replacement for PALL / HC8904FKN14Z.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Meets or exceeds OEM Standards.
- All filters are manufactured by an ISO Certified company.
- Designed with efficiency and reliability in mind.
- Designed for various applications, including hydraulic systems and oil filtration.
- Designed to remove contaminants such as dirt, dust and debris.
- Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.