
Hydraulic replacement filter for HC8904FKT39H / PALL
Mfr # B1HF0001305
Zoro # G810477082
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
PALL
Filter Media
Microglass
Micron Rating
20 µ
Length
38.189"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001305
Zoro #
G810477082
UPC #
-
Country of Origin
Italy
Dimensions
Length
38.189"
Outside Dia.
3.839"
Inside Diameter
2.539"
Details
Replaces OEM Brand
PALL
Replaces OEM Part
HC8904FKT39H
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0003847 is a quality replacement for PALL / HC8904FKT39H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.