Zoro Homepage

Hydraulic replacement filter for HC9020FKZ4H / PALL

  • Mfr # B1HF0006890

  • Zoro # G312364965


product price: $30.85
/ea
Sold in multiples of 4 for $123.40

Key Features

Length
4.449 in
Head Material
Microglass
Microns
1 ยต
Inside Dia.
1.004 in
Outside Dia.
1.772 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006890
Zoro #
G312364965
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.449 in
Inside Dia.
1.004 in
Outside Dia.
1.772 in

Details

Head Material
Microglass
Microns
1 ยต
Application
Filtration
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0017967 is a quality replacement for PALL / HC9020FKZ4H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.