
Hydraulic replacement filter for HC9101FUN13H / PALL
Mfr # B1HF0009925
Zoro # G411451467
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Length
3.06"
Application
Filtration
Inside Dia.
2.63"
Head Material
Cellulose
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0009925
Zoro #
G411451467
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.06"
Inside Dia.
2.63"
Outside Dia.
3.94"
Details
Application
Filtration
Head Material
Cellulose
Item
Hydraulic Filter
Filter Media
Microglass
Microns
5 ยต
Description
Beta 1 Filters B1HF0018253 is a quality replacement for PALL / HC9101FUN13H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.