Zoro Homepage

Hydraulic replacement filter for HC9104FKP8H / PALL

  • Mfr # B1HF0003380

  • Zoro # G812362645


product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns

Key Features

Inside Dia.
1.89 in
Head Material
Microglass
Application
Filtration
Length
8.189 in
Microns
3 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0003380
Zoro #
G812362645
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.89 in
Length
8.189 in
Outside Dia.
2.795 in

Details

Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Microns
3 ยต

Description

Beta 1 Filters B1HF0004529 is a quality replacement for PALL / HC9104FKP8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.