
Hydraulic replacement filter for HC9404FCP26H / PALL
Mfr # B1HF0001340
Zoro # G212360159
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3.839 in
Application
Filtration
Inside Dia.
2.539 in
Microns
3 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001340
Zoro #
G212360159
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.839 in
Inside Dia.
2.539 in
Length
25.078 in
Details
Application
Filtration
Item
Hydraulic Filter
Microns
3 ยต
Head Material
Microglass
Description
Beta 1 Filters B1HF0003944 is a quality replacement for PALL / HC9404FCP26H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.