
Hydraulic replacement filter for HC9404FKP8H / PALL
Mfr # B1HF0001372
Zoro # G212360371
product price: $143.99
/eaSold in multiples of 2 for $287.98
Free Shipping & Returns
Key Features
Inside Dia.
2.539 in
Application
Filtration
Microns
3 ยต
Length
7.323 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001372
Zoro #
G212360371
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.539 in
Length
7.323 in
Outside Dia.
3.839 in
Details
Application
Filtration
Microns
3 ยต
Item
Hydraulic Filter
Head Material
Microglass
Description
Beta 1 Filters B1HF0004026 is a quality replacement for PALL / HC9404FKP8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.