Zoro Homepage

Hydraulic replacement filter for HC9604FCN8H / PALL

  • Mfr # B1HF0001408

  • Zoro # G310477339


product price: $141.99
/ea
Sold in multiples of 2 for $283.98
Free Shipping & Returns

Key Features

Replaces OEM Brand
PALL
Replaces OEM Part
HC9604FCN8H
Filter Media
Microglass
Micron Rating
5 ยต
Outside Dia.
3.11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001408
Zoro #
G310477339
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.11"
Length
7.953"
Inside Diameter
2.008"

Details

Replaces OEM Brand
PALL
Replaces OEM Part
HC9604FCN8H
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0004128 is a quality replacement for PALL / HC9604FCN8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.