Zoro Homepage

Hydraulic replacement filter for HC9604FCS4H / PALL

  • Mfr # B1HF0001396

  • Zoro # G511451459


product price: $96.29
/ea
Sold in multiples of 2 for $192.58
Free Shipping & Returns

Key Features

Head Material
Polyester Felt
Filter Media
Microglass
Application
Filtration
Length
4.75"
Inside Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001396
Zoro #
G511451459
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.75"
Inside Dia.
3"
Outside Dia.
4.38"

Details

Head Material
Polyester Felt
Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter
Microns
5 ยต

Description

Beta 1 Filters B1HF0004112 is a quality replacement for PALL / HC9604FCS4H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.