
Hydraulic replacement filter for HC9651FCN8H / PALL
Mfr # B1HF0133138
Zoro # G111453198
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Head Material
Reinforced Cellulose
Length
4.094"
Microns
10 ยต
Outside Dia.
1.791"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0133138
Zoro #
G111453198
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.094"
Outside Dia.
1.791"
Inside Dia.
0.807"
Details
Head Material
Reinforced Cellulose
Microns
10 ยต
Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0134365 is a quality replacement for PALL / HC9651FCN8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.