Zoro Homepage

Hydraulic replacement filter for HC9700FCS9H / PALL

  • Mfr # B1HF0132880

  • Zoro # G811453290


product price: $80.45
/ea
Sold in multiples of 2 for $160.90
Free Shipping & Returns

Key Features

Outside Dia.
9.75"
Head Material
Polyester Felt
Microns
5 ยต
Filter Media
Microglass
Inside Dia.
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0132880
Zoro #
G811453290
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
9.75"
Inside Dia.
6"
Length
9.88"

Details

Head Material
Polyester Felt
Microns
5 ยต
Filter Media
Microglass
Item
Hydraulic Filter
Application
Filtration

Description

Beta 1 Filters B1HF0134447 is a quality replacement for PALL / HC9700FCS9H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.