
Hydraulic replacement filter for HC9800FKZ13H / PALL
Mfr # B1HF0010280
Zoro # G812358006
product price: $76.15
/eaSold in multiples of 2 for $152.30
Free Shipping & Returns
Key Features
Inside Dia.
0.965 in
Microns
1 ยต
Length
12.953 in
Outside Dia.
1.969 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0010280
Zoro #
G812358006
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
0.965 in
Length
12.953 in
Outside Dia.
1.969 in
Details
Microns
1 ยต
Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0018758 is a quality replacement for PALL / HC9800FKZ13H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.