
Hydraulic replacement filter for HC9801FDN8H / PALL
Mfr # B1HF0007067
Zoro # G312358742
product price: $127.99
/eaSold in multiples of 2 for $255.98
Free Shipping & Returns
Key Features
Application
Filtration
Inside Dia.
0.937 in
Outside Dia.
2.008 in
Length
8.15 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007067
Zoro #
G312358742
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
0.937 in
Outside Dia.
2.008 in
Length
8.15 in
Details
Application
Filtration
Head Material
Microglass
Microns
5 ยต
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0018833 is a quality replacement for PALL / HC9801FDN8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.