
Hydraulic replacement filter for HD14003 / MANN+HUMMEL
Mfr # B1HF0184646
Zoro # G911453213
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Head Material
Cellulose
Inside Dia.
2.63"
Application
Filtration
Outside Dia.
3.94"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0184646
Zoro #
G911453213
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.63"
Outside Dia.
3.94"
Length
3.06"
Details
Head Material
Cellulose
Application
Filtration
Filter Media
Microglass
Microns
5 ยต
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0125962 is a quality replacement for MANN+HUMMEL / HD14003.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.