
Hydraulic replacement filter for HD5176 / MANN+HUMMEL
Mfr # B1HF0006507
Zoro # G710480021
product price: $69.69
/eaSold in multiples of 4 for $278.76
Key Features
Replaces OEM Brand
MANN+HUMMEL
Filter Media
Microglass
Micron Rating
20 ยต
Length
8.228"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006507
Zoro #
G710480021
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.228"
Outside Dia.
1.969"
Inside Diameter
0.965"
Details
Replaces OEM Brand
MANN+HUMMEL
Replaces OEM Part
HD5176
Filter Media
Microglass
Micron Rating
20 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0014580 is a quality replacement for MANN+HUMMEL / HD5176.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.