Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HE207 / BUSSE

  • Mfr # B1HF0085944

  • Zoro # G510486469


product price: $74.15
/ea
Sold in multiples of 2 for $148.30

Key Features

Replaces OEM Brand
BUSSE
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Length
11.417"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0085944
Zoro #
G510486469
UPC #
-
Country of Origin
Italy

Dimensions

Length
11.417"
Outside Dia.
4.961"
Inside Diameter
3.622"

Details

Replaces OEM Brand
BUSSE
Replaces OEM Part
HE207
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0086104 is a quality replacement for BUSSE / HE207.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.