
Hydraulic replacement filter for HE255 / BUSSE
Mfr # B1HF0048026
Zoro # G410480055
product price: $31.79
/eaSold in multiples of 4 for $127.16
Key Features
Replaces OEM Brand
BUSSE
Filter Media
Microglass
Micron Rating
20 µ
Outside Dia.
2.177"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048026
Zoro #
G410480055
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.177"
Length
2.618"
Inside Diameter
0.748"
Details
Replaces OEM Brand
BUSSE
Replaces OEM Part
HE255
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0048330 is a quality replacement for BUSSE / HE255.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.