Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HE319 / BUSSE

  • Mfr # B1HF0006597

  • Zoro # G110476372


product price: $41.15
/ea
Sold in multiples of 4 for $164.60

Key Features

Replaces OEM Brand
BUSSE
Filter Media
Microglass
Micron Rating
10 µ
Length
4.567"
Outside Dia.
1.969"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006597
Zoro #
G110476372
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.567"
Outside Dia.
1.969"
Inside Diameter
0.965"

Details

Replaces OEM Brand
BUSSE
Replaces OEM Part
HE319
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0007130 is a quality replacement for BUSSE / HE319.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.