Zoro Homepage

Hydraulic replacement filter for HE508 / BUSSE

  • Mfr # B1HF0096824

  • Zoro # G811451616


product price: $70.55
/ea
Sold in multiples of 2 for $141.10

Key Features

Length
10"
Inside Dia.
4.84"
Head Material
Cellulose
Outside Dia.
11.5"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0096824
Zoro #
G811451616
UPC #
-
Country of Origin
Italy

Dimensions

Length
10"
Inside Dia.
4.84"
Outside Dia.
11.5"

Details

Head Material
Cellulose
Application
Filtration
Item
Hydraulic Filter
Microns
5 ยต
Filter Media
Microglass

Description

Beta 1 Filters B1HF0097007 is a quality replacement for BUSSE / HE508.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.