Zoro Homepage

Hydraulic replacement filter for HEK0240122ASSP010VMB17B / IKRON

  • Mfr # B1HF0091625

  • Zoro # G110486784


product price: $38.95
/ea
Sold in multiples of 4 for $155.80

Key Features

Replaces OEM Brand
IKRON
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091625
Zoro #
G110486784
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.118"
Length
5.709"
Inside Diameter
2.028"

Details

Replaces OEM Brand
IKRON
Replaces OEM Part
HEK0240122ASSP010VMB17B
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0093033 is a quality replacement for IKRON / HEK0240122ASSP010VMB17B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.