
Hydraulic replacement filter for HF28915 / FLEETGUARD
Mfr # B1HF0006883
Zoro # G714229619
product price: $48.85
/eaSold in multiples of 4 for $195.40
Key Features
Inside Dia.
1.08 in
Application
Filtration
Length
3.39 in
Microns
20
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006883
Zoro #
G714229619
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.08 in
Length
3.39 in
Outside Dia.
2.09 in
Details
Application
Filtration
Microns
20
Item
Hydraulic Filter
Filter Media
Microglass
Material
Microglass
Replaces Part
HF28915
Replaces Brand
FLEETGUARD
Description
Beta 1 Filters B1HF0010575 is a quality replacement for FLEETGUARD / HF28915.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for HF28915 / FLEETGUARD
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.