
Hydraulic replacement filter for HF30109 / FLEETGUARD
Mfr # B1HF0041146
Zoro # G211451735
product price: $115.99
/eaSold in multiples of 2 for $231.98
Free Shipping & Returns
Key Features
Microns
5 ยต
Outside Dia.
14.94"
Head Material
Microglass
Inside Dia.
8"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0041146
Zoro #
G211451735
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
14.94"
Inside Dia.
8"
Length
7"
Details
Microns
5 ยต
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Description
Beta 1 Filters B1HF0042713 is a quality replacement for FLEETGUARD / HF30109.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.