Zoro Homepage

Hydraulic replacement filter for HF30902N1 / SEPARATION TECHNOLOGIES

  • Mfr # B1HF0001420

  • Zoro # G012366139


product price: $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns

Key Features

Head Material
Microglass
Length
12.677 in
Application
Filtration
Inside Dia.
2.008 in
Outside Dia.
3.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001420
Zoro #
G012366139
UPC #
-
Country of Origin
Italy

Dimensions

Length
12.677 in
Inside Dia.
2.008 in
Outside Dia.
3.11 in

Details

Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Microns
3 ยต

Description

Beta 1 Filters B1HF0005202 is a quality replacement for SEPARATION TECHNOLOGIES / HF30902N1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.