Zoro Homepage

Hydraulic replacement filter for HF30928N1 / SEPARATION TECHNOLOGIES

  • Mfr # B1HF0001279

  • Zoro # G212365468


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.839 in
Microns
3 ยต
Length
25.157 in
Application
Filtration
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001279
Zoro #
G212365468
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.839 in
Length
25.157 in
Inside Dia.
2.539 in

Details

Item
Hydraulic Filter
Microns
3 ยต
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0005102 is a quality replacement for SEPARATION TECHNOLOGIES / HF30928N1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.