Zoro Homepage

Hydraulic replacement filter for HF30969N1 / SEPARATION TECHNOLOGIES

  • Mfr # B1HF0001356

  • Zoro # G912366000


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
2.539 in
Application
Filtration
Length
38.07 in
Head Material
Microglass
Outside Dia.
3.839 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001356
Zoro #
G912366000
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
2.539 in
Length
38.07 in
Outside Dia.
3.839 in

Details

Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Microns
3 ยต

Description

Beta 1 Filters B1HF0005166 is a quality replacement for SEPARATION TECHNOLOGIES / HF30969N1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.