
Hydraulic replacement filter for HF3251A06AHP01 / MP FILTRI
Mfr # B1HF0132871
Zoro # G810487258
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
HF3251A06AHP01
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0132871
Zoro #
G810487258
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.189"
Length
9.213"
Inside Diameter
1.63"
Details
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
HF3251A06AHP01
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0133952 is a quality replacement for MP FILTRI / HF3251A06AHP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.