Hydraulic replacement filter for HF3251A10ANP01 / MP FILTRI

  • Mfr # B1HF0132880

  • Zoro # G811451500


product price: $80.45
/ea
Sold in multiples of 2 for $160.90
Free Shipping & Returns

Key Features

Filter Media
Microglass
Application
Filtration
Head Material
Microglass
Inside Dia.
1.161"
Microns
20 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0132880
Zoro #
G811451500
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.161"
Outside Dia.
2.756"
Length
5.118"

Details

Filter Media
Microglass
Application
Filtration
Head Material
Microglass
Item
Hydraulic Filter
Microns
20 ยต

Description

Beta 1 Filters B1HF0133955 is a quality replacement for MP FILTRI / HF3251A10ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.