
Hydraulic replacement filter for HF35265 / FLEETGUARD
Mfr # B1HF0096889
Zoro # G010488253
product price: $73.39
/eaSold in multiples of 4 for $293.56
Key Features
Replaces OEM Brand
FLEETGUARD
Replaces OEM Part
HF35265
Filter Media
Reinforced Cellulose
Micron Rating
10 ยต
Head Material
Reinforced Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0096889
Zoro #
G010488253
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.268"
Length
7.756"
Inside Diameter
1.587"
Details
Replaces OEM Brand
FLEETGUARD
Replaces OEM Part
HF35265
Filter Media
Reinforced Cellulose
Micron Rating
10 ยต
Head Material
Reinforced Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0097601 is a quality replacement for FLEETGUARD / HF35265.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.