Zoro Homepage

Hydraulic replacement filter for HF4050KFB / PTI/TEXTRON

  • Mfr # B1HF0132880

  • Zoro # G011453076


product price: $77.59
/ea
Sold in multiples of 2 for $155.18
Free Shipping & Returns

Key Features

Application
Filtration
Outside Dia.
2.362"
Inside Dia.
1.346"
Length
12.205"
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0132880
Zoro #
G011453076
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.362"
Inside Dia.
1.346"
Length
12.205"

Details

Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass
Microns
10 ยต
Filter Media
Microglass

Description

Beta 1 Filters B1HF0134683 is a quality replacement for PTI/TEXTRON / HF4050KFB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.