
Hydraulic replacement filter for HF4101N / AIAG
Mfr # B1HF0132880
Zoro # G711451655
product price: $80.45
/eaSold in multiples of 2 for $160.90
Free Shipping & Returns
Key Features
Filter Media
Microglass
Length
10"
Inside Dia.
4.84"
Microns
5 ยต
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0132880
Zoro #
G711451655
UPC #
-
Country of Origin
Italy
Dimensions
Length
10"
Inside Dia.
4.84"
Outside Dia.
11.5"
Details
Filter Media
Microglass
Microns
5 ยต
Head Material
Cellulose
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0132879 is a quality replacement for AIAG / HF4101N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.