
Hydraulic replacement filter for HF7068 / FLEETGUARD
Mfr # B1HF0006392
Zoro # G410483001
product price: $64.45
/eaSold in multiples of 2 for $128.90
Key Features
Replaces OEM Brand
FLEETGUARD
Filter Media
Microglass
Micron Rating
3 µ
Length
8.228"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006392
Zoro #
G410483001
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.228"
Outside Dia.
3.071"
Inside Diameter
1.701"
Details
Replaces OEM Brand
FLEETGUARD
Replaces OEM Part
HF7068
Filter Media
Microglass
Micron Rating
3 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0010685 is a quality replacement for FLEETGUARD / HF7068.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.