
Hydraulic replacement filter for HF7753 / FLEETGUARD
Mfr # B1HF0117722
Zoro # G314230138
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Microns
74
Length
7.56 in
Application
Filtration
Outside Dia.
3.33 in
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117722
Zoro #
G314230138
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.56 in
Outside Dia.
3.33 in
Details
Microns
74
Application
Filtration
Filter Media
Wire Mesh
Item
Hydraulic Filter
Replaces Brand
FLEETGUARD
Material
Wire Mesh
Replaces Part
HF7753
Description
Beta 1 Filters B1HF0118148 is a quality replacement for FLEETGUARD / HF7753.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for HF7753 / FLEETGUARD
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.