
Hydraulic replacement filter for HF7760 / FLEETGUARD
Mfr # B1HF0117778
Zoro # G011453175
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Wire Mesh
Length
4.72"
Application
Filtration
Microns
74 ยต
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117778
Zoro #
G011453175
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.72"
Outside Dia.
2.99"
Details
Filter Media
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Microns
74 ยต
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0118150 is a quality replacement for FLEETGUARD / HF7760.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.