Zoro Homepage

Hydraulic replacement filter for HF7770 / FLEETGUARD

  • Mfr # B1HF0117598

  • Zoro # G011453007


product price: $155.99
/ea
Sold in multiples of 2 for $311.98
Free Shipping & Returns

Key Features

Length
14.685"
Head Material
Wire Mesh
Inside Dia.
1.866"
Outside Dia.
3.268"
Microns
60 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117598
Zoro #
G011453007
UPC #
-
Country of Origin
Italy

Dimensions

Length
14.685"
Inside Dia.
1.866"
Outside Dia.
3.268"

Details

Head Material
Wire Mesh
Microns
60 ยต
Application
Filtration
Filter Media
Wire Mesh
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0118156 is a quality replacement for FLEETGUARD / HF7770.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.