
Hydraulic replacement filter for HHC01331 / IKRON
Mfr # B1HF0091511
Zoro # G810488446
product price: $106.99
/eaSold in multiples of 4 for $427.96
Free Shipping & Returns
Key Features
Replaces OEM Brand
IKRON
Filter Media
Wire Mesh
Micron Rating
125 µ
Outside Dia.
5.118"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091511
Zoro #
G810488446
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.118"
Length
8.031"
Inside Diameter
2.539"
Details
Replaces OEM Brand
IKRON
Replaces OEM Part
HHC01331
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0093192 is a quality replacement for IKRON / HHC01331.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.