
Hydraulic replacement filter for HHC04102 / IKRON
Mfr # B1HF0091458
Zoro # G111453143
product price: $41.65
/eaSold in multiples of 4 for $166.60
Key Features
Outside Dia.
2.362"
Microns
50 ยต
Inside Dia.
1.346"
Filter Media
Microglass
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091458
Zoro #
G111453143
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.362"
Inside Dia.
1.346"
Length
7.323"
Details
Microns
50 ยต
Filter Media
Microglass
Head Material
Wire Mesh
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0093245 is a quality replacement for IKRON / HHC04102.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.