
Hydraulic replacement filter for HHC05294 / IKRON
Mfr # B1HF0091716
Zoro # G811452989
product price: $162.99
/eaSold in multiples of 2 for $325.98
Free Shipping & Returns
Key Features
Length
4.72"
Application
Filtration
Outside Dia.
2.99"
Head Material
Wire Mesh
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091716
Zoro #
G811452989
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.72"
Outside Dia.
2.99"
Inside Dia.
2.028"
Details
Application
Filtration
Head Material
Wire Mesh
Filter Media
Wire Mesh
Microns
25 ยต
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0093264 is a quality replacement for IKRON / HHC05294.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.