
Hydraulic replacement filter for HHC30166 / IKRON
Mfr # B1HF0117540
Zoro # G211453043
product price: $67.75
/eaSold in multiples of 2 for $135.50
Key Features
Outside Dia.
3.268"
Length
10.039"
Filter Media
Wire Mesh
Inside Dia.
1.866"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117540
Zoro #
G211453043
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.268"
Length
10.039"
Inside Dia.
1.866"
Details
Filter Media
Wire Mesh
Head Material
Wire Mesh
Item
Hydraulic Filter
Application
Filtration
Microns
25 ยต
Description
Beta 1 Filters B1HF0118389 is a quality replacement for IKRON / HHC30166.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.